KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Push Button Operator, Black

SCHNEIDER ELECTRIC| Zoro #: G1043996| Mfr #: 9001KR8B

$45.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: 40mm Mushroom Head
IP Rating: 66
Action: Momentary Push / Maintained Intermediate / Momentary Pull
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1043996 Mfr #: 9001KR8B
Type of Operator: 40mm Mushroom HeadIP Rating: 66
Action: Momentary Push / Maintained Intermediate / Momentary PullNEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13
Basic Material: MetalAccessory Group: -
Item: Push Button operatorSize: 30mm
Bezel Material: Chrome Die Cast AluminumColor: Black
Head Material: PlasticLegend: No legend
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

Push Button Operator, Non Illuminated, Color Black, Action Momentary, Size 30mm, Material of Construction Metal, NEMA Rating 1, 3, 3R, 4, 6, 12 and 13, Amps 10, AC Rated A600, DC Rated Q600, Operation Direct Acting, Shape Round, Head Mushroom, Use with Contact Block G2547657, G1084596, G2671277, G2867234, G3438023, G1470217, 2EL93, G2420074, 2EL98, G3024621 or G0714411, Standards UL/CSA/CE

Reviews