BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Non-Illum Push Button Operator, Black

SCHNEIDER ELECTRIC| Zoro #: G1445753| Mfr #: 9001SKR5B

$72.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackAction: Momentary PushBasic Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1445753 Mfr #: 9001SKR5B
Color: BlackAction: Momentary Push
Basic Material: PlasticSize: 30mm
Head Material: PlasticLegend: No legend
Item: Push Button operatorNEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13
Bezel Material: Double-Insulated PlasticType of Operator: 60mm Mushroom Head
Accessory Group: -Standards: UL, CSA, CE
IP Rating: 66Country of Origin (subject to change): Mexico

Description

Push Button Operator, 30mm, Momentary Push, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Double-Insulated Plastic, Color Black, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE

Reviews