KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Push Button Operator, Black

SCHNEIDER ELECTRIC| Zoro #: G0332586| Mfr #: 9001SKR9B

$114.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type of Operator: 40mm Mushroom Head
IP Rating: 66
Action: Maintained Push / Maintained Pull
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0332586 Mfr #: 9001SKR9B
Type of Operator: 40mm Mushroom HeadIP Rating: 66
Action: Maintained Push / Maintained PullNEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13
Basic Material: PlasticAccessory Group: G
Item: Push Button operatorSize: 30mm
Color: BlackHead Material: Plastic
Legend: No legendStandards: UL, CSA, CE
Bezel Material: Double-Insulated PlasticCountry of Origin (subject to change): Mexico

Description

Push Button Operator, Non Illuminated, Corrosion Resistant, Color Black, Action Maintained, Size 30mm, Material of Construction Plastic, NEMA Rating 1, 3, 3R, 4, 6, 12 and 14, Amps 10, AC Rated A600, DC Rated Q600, Operation Direct Acting, Shape Round, Head Mushroom, Use with Contact Block G2547657, G1084596, G2671277, G2867234, G3438023, G1470217, 2EL93, G2420074, 2EL98, G3024621 or G0714411, Standards UL/CSA/CE

Reviews