Non-Illum Push Button Operator, Black

SCHNEIDER ELECTRIC| Zoro #: G1050752| Mfr #: XB4BA921

$30.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: EN/IEC 60947-1, EN/IEC 60947-5-1, UL, CSA, CE, RoHS
Color: Black
Bezel Material: Chrome Die Cast Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050752 Mfr #: XB4BA921
Standards: EN/IEC 60947-1, EN/IEC 60947-5-1, UL, CSA, CE, RoHSColor: Black
Bezel Material: Chrome Die Cast AluminumType of Operator: Extended Button
Basic Material: MetalAction: Momentary Push
Size: 22mmItem: Push Button operator
IP Rating: 66Head Material: Aluminum-Zinc Alloy
NEMA Rating: 4X, 13Country of Origin (subject to change): France

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Extended Button, Basic Material Metal, Head Material Aluminum-Zinc Alloy, Bezel Material Chrome Die Cast Aluminum, Color Black, NEMA Rating 4X, 13, IP Rating 66, Standards EN/IEC 60947-1, EN/IEC 60947-5-1, UL, CSA, CE, RoHS

Reviews