Non-Illum Push Button Operator, Black

SCHNEIDER ELECTRIC| Zoro #: G1754873| Mfr #: ZB4BA26

$29.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: Extended Button
IP Rating: 66
Action: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1754873 Mfr #: ZB4BA26
Type of Operator: Extended ButtonIP Rating: 66
Action: Momentary PushNEMA Rating: 1, 2, 3, 4, 4X, 13
Basic Material: MetalAccessory Group: B
Item: Push Button operatorSize: 22mm
Color: BlackHead Material: Aluminum-Zinc Alloy
Legend: No legendStandards: UL, CSA, CE, RoHS
Bezel Material: Chrome Die Cast AluminumCountry of Origin (subject to change): France

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Extended Button, Basic Material Metal, Head Material Aluminum-Zinc Alloy, Bezel Material Chrome Die Cast Aluminum, Color Black, NEMA Rating 1, 2, 3, 4, 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews