KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Push Button Operator, Black

SCHNEIDER ELECTRIC| Zoro #: G1426284| Mfr #: ZB4BX2

$36.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: 60mm Mushroom Head
IP Rating: 66
Action: Maintained Push / Maintained Pull
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426284 Mfr #: ZB4BX2
Type of Operator: 60mm Mushroom HeadIP Rating: 66
Action: Maintained Push / Maintained PullNEMA Rating: 1, 2, 3, 4, 4X, 13
Basic Material: MetalAccessory Group: B
Item: Push Button operatorSize: 22mm
Color: BlackHead Material: Aluminum-Zinc Alloy
Legend: Emergency StopStandards: UL, CSA, CE, RoHS
Bezel Material: Chrome Die Cast AluminumCountry of Origin (subject to change): Czechia

Description

Push Button Operator, 22mm, Maintained Push / Maintained Pull, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Aluminum-Zinc Alloy, Bezel Material Chrome Die Cast Aluminum, Color Black, NEMA Rating 1, 2, 3, 4, 4X, 13, IP Rating 66, Legend Emergency Stop, Standards UL, CSA, CE, RoHS

Reviews