Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Non-Illum Push Button Operator, Black

  • Zoro #: G0120721
  • Mfr #: ZB5AA24

$28.19

  • Type of Operator: Flush Button
  • Item: Push Button operator
  • Legend: No legend
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #ZB5AA24 Specifications

  • Zoro #: G0120721
  • Mfr #: ZB5AA24
Type of Operator: Flush Button Item: Push Button operator
Legend: No legend Basic Material: Plastic
Size: 22mm Head Material: Plastic
Bezel Material: Double-Insulated Plastic Standards: EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL, CSA, CE, RoHS
Action: Momentary Push IP Rating: 66
NEMA Rating: 1, 2, 3, 4, 4X, 13 Color: Black
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Double-Insulated Plastic, Color Black, NEMA Rating 1, 2, 3, 4, 4X, 13, IP Rating 66, Legend No Legend, Standards EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL, CSA, CE, RoHS

Reviews of Schneider Electric #ZB5AA24