Shop Alternate Products
This Product is Discontinued
Schneider Electric
Push Button operator, 22 mm, Blue (Discontinued)
Mfr # ZB5CA6
Zoro # G0120861
This Product is Discontinued
Key Features
- Action Momentary Push
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Flush Button