KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Push Button Operator, Green

SCHNEIDER ELECTRIC| Zoro #: G1721474| Mfr #: 9001KR24G

$53.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type of Operator: 35mm Mushroom Head
IP Rating: 66
Action: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721474 Mfr #: 9001KR24G
Type of Operator: 35mm Mushroom HeadIP Rating: 66
Action: Momentary PushNEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13
Basic Material: MetalAccessory Group: F
Item: Push Button operatorSize: 30mm
Color: GreenHead Material: Plastic
Legend: No legendStandards: UL, CSA, CE
Bezel Material: Chrome Die Cast AluminumCountry of Origin (subject to change): Mexico

Description

Push Button Operator, 30mm, Momentary Push, Type of Operator 35mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Chrome Die Cast Aluminum, Color Green, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE

Reviews