Non-Illum Push Button Operator, Green

SCHNEIDER ELECTRIC| Zoro #: G2214782| Mfr #: 9001KR25G

$57.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type of Operator: 60mm Mushroom Head
IP Rating: 66
Action: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2214782 Mfr #: 9001KR25G
Type of Operator: 60mm Mushroom HeadIP Rating: 66
Action: Momentary PushNEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13
Basic Material: MetalAccessory Group: H
Item: Push Button operatorSize: 30mm
Color: GreenHead Material: Plastic
Legend: No legendStandards: UL, CSA, CE
Bezel Material: Chrome Die Cast AluminumCountry of Origin (subject to change): Mexico

Description

Push Button Operator, 30mm, Momentary Push, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Chrome Die Cast Aluminum, Color Green, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE

Reviews