SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Non-Illum Push Button Operator, Green

SCHNEIDER ELECTRIC| Zoro #: G1891373| Mfr #: ZB4BA3

$6.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: No legendBasic Material: MetalIP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891373 Mfr #: ZB4BA3
Legend: No legendBasic Material: Metal
IP Rating: 66Head Material: Aluminum-Zinc Alloy
Action: Momentary PushSize: 22mm
NEMA Rating: 1, 2, 3, 4, 4X, 13Type of Operator: Flush Button
Bezel Material: Chrome Die Cast AluminumStandards: UL, CSA, CE, RoHS
Accessory Group: BColor: Green
Item: Push Button operatorCountry of Origin (subject to change): France

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Metal, Head Material Aluminum-Zinc Alloy, Bezel Material Chrome Die Cast Aluminum, Color Green, NEMA Rating 1, 2, 3, 4, 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews