Non-Illum Push Button Operator, Green

SCHNEIDER ELECTRIC| Zoro #: G1749806| Mfr #: ZB4BC3

$22.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL, CSA, CE, RoHS
Color: Green
Bezel Material: Chrome Die Cast Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749806 Mfr #: ZB4BC3
Standards: UL, CSA, CE, RoHSColor: Green
Bezel Material: Chrome Die Cast AluminumType of Operator: 40mm Mushroom Head
Legend: No legendBasic Material: Metal
Action: Momentary PushSize: 22mm
Item: Push Button operatorIP Rating: 66
Head Material: Aluminum-Zinc AlloyNEMA Rating: 1, 2, 3, 4, 4X, 13
Country of Origin (subject to change): Czechia

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Aluminum-Zinc Alloy, Bezel Material Chrome Die Cast Aluminum, Color Green, NEMA Rating 1, 2, 3, 4, 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews