Schneider Electric
Push Button operator, 16 mm, Green
Mfr # ZB6CA3
Zoro # G0293133
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 16 mm
- Head Material Plastic
- NEMA Rating 13, 4, 4X
- Type of Operator Flush Button
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White ZB4FA435
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Black ZB4FA2
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow ZB4BH053
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue ZB4BT6
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red 9001K1L1R
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Green XB7NA3133
- SCHNEIDER ELECTRIC Green flush illuminated pushbutton head ZB4BA38
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red ZB4FA48
- SCHNEIDER ELECTRIC Red square flush complete illum pushbutt XB6CW4B2B
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red 9001KR9RH13
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Green 9001KR25GH6
- Schneider Electric Push Button Switches