SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Non-Illum Push Button Operator, Red/Green

SCHNEIDER ELECTRIC| Zoro #: G2182546| Mfr #: 9001KR11RG

$108.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Red/GreenNumber of Operators: 2Item: Push Button operator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2182546 Mfr #: 9001KR11RG
Color: Red/GreenNumber of Operators: 2
Item: Push Button operatorNEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13
Action: Maintained 2 Position, InterlockedSize: 30mm
Head Material: Aluminum-Zinc AlloyType of Operator: Full Guard
Standards: UL, CSA, CEIP Rating: 66
Country of Origin (subject to change): Mexico

Description

Push Button Operator, Color Red/Green, Action Maintained 2 Position, Interlocked, Number of Operators 2, 30mm, Type of Operator Full Guard, Head Material Aluminum-Zinc Alloy, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Standards UL, CSA, CE

Reviews