KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Push Button Operator, Red/Green

SCHNEIDER ELECTRIC| Zoro #: G2390507| Mfr #: 9001SKR11RG

$106.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Push Button operator
Size: 30mm
Type of Operator: Full Guard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390507 Mfr #: 9001SKR11RG
Item: Push Button operatorSize: 30mm
Type of Operator: Full GuardIP Rating: 66
Head Material: PlasticAction: Maintained 2 Position, Interlocked
NEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13Color: Red/Green
Standards: UL, CSA, CENumber of Operators: 2
Country of Origin (subject to change): Mexico

Description

Push Button Operator, Non Illuminated, Corrosion Resistant, Color Red/Green, Action Interlocked/Maintained, Size 30mm, Material of Construction Plastic, NEMA Rating 1, 3, 3R, 4, 6, 12 and 14, Amps 10, AC Rated A600, DC Rated Q600, Operation Direct Acting, Shape Round, Head Dual, Flush/Full Guard, Use with Contact Block G2547657, G1084596, G2671277, G2867234, G3438023, G1470217, 2EL93, G2420074, 2EL98, G3024621 or G0714411, Standards UL/CSA/CE

Reviews