KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Push Button Operator, Universal

SCHNEIDER ELECTRIC| Zoro #: G0759333| Mfr #: ZB6AA9

$13.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 1 Each White, Black, Green, Red, Yellow and Blue
Type of Operator: Flush Button
IP Rating: 65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0759333 Mfr #: ZB6AA9
Includes: 1 Each White, Black, Green, Red, Yellow and BlueType of Operator: Flush Button
IP Rating: 65Action: Momentary Push
NEMA Rating: 4, 4X, 13Basic Material: Plastic
Item: Push Button operatorSize: 16mm
Bezel Material: Double-Insulated PlasticColor: Multi
Head Material: PlasticLegend: No legend
Standards: UL, CSACountry of Origin (subject to change): Spain

Description

Push Button Operator, 16mm, Momentary Push, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Double-Insulated Plastic, Color Multi, NEMA Rating 4, 4X, 13, IP Rating 65, Legend No Legend, Standards UL, CSA, Includes 1 Each White, Black, Green, Red, Yellow and Blue

Reviews