Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Non-Illum Push Button Operator, Universal

  • Zoro #: G0242313
  • Mfr #: ZB6CA9
$14.82
  • Head Material: Plastic
  • Type of Operator: Flush Button
  • Standards: CSA, UL
See full product details
Orders over $75 ship free.

Schneider Electric #ZB6CA9 Specifications

  • Zoro #: G0242313
  • Mfr #: ZB6CA9
Head Material: Plastic Type of Operator: Flush Button
Standards: CSA, UL Action: Momentary Push
Includes: 1 Each White, Black, Green, Red, Yellow and Blue Basic Material: Plastic
Item: Push Button operator Legend: No Legend
Size: 16 mm Color: Multi
IP Rating: 65 Bezel Material: Double-Insulated Plastic
NEMA Rating: 13, 4, 4X Country of Origin (subject to change): Spain
Feedback Help us improve our product information

Description

Push Button Operator, 16 mm, Momentary Push, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Double-Insulated Plastic, Color Multi, NEMA Rating 13, 4, 4X, IP Rating 65, Legend No Legend, Standards CSA, UL, Includes 1 Each White, Black, Green, Red, Yellow and Blue

Reviews of Schneider Electric #ZB6CA9