Schneider Electric
Push Button Operator, 22 mm, White
Mfr # ZB4BA16
Zoro # G2326904
$22.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 22 mm
- Head Material Aluminum-Zinc Alloy
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Recessed Button
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red ZB4BH4
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow ZB5AW153
- SCHNEIDER ELECTRIC 4 Button Pendant W/O Ko In Base XACB04
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green 9001KR24G
- SCHNEIDER ELECTRIC Emergency Stop Push-Button, 22mm, 1NO/1NC, Red XB4BS8445GEX
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular ZB4BW7A17247
- SCHNEIDER ELECTRIC PUSH BUTTON 600VAC 10A 30MM T-K 9001K3L35CH13
- SCHNEIDER ELECTRIC Pendant control station XAC-A-4 pushbu XACA4812
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green 9001SKR5G
- EATON Ill Mtn Pb Sil-bzl Extd Amber, 22.5 mm, Yellow M22-DL-Y
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red ZB4BH043
- Schneider Electric Push Button Switches