KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Push Button Operator, White

SCHNEIDER ELECTRIC| Zoro #: G1104415| Mfr #: ZB5AL1

$10.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: Extended Button
IP Rating: 66
Action: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104415 Mfr #: ZB5AL1
Type of Operator: Extended ButtonIP Rating: 66
Action: Momentary PushNEMA Rating: 1, 2, 3, 4, 4X, 13
Basic Material: PlasticAccessory Group: A
Item: Push Button operatorSize: 22mm
Color: WhiteHead Material: Plastic
Legend: No legendStandards: UL, CSA, CE, RoHS
Bezel Material: Double-Insulated PlasticCountry of Origin (subject to change): France

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Double-Insulated Plastic, Color White, NEMA Rating 1, 2, 3, 4, 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews