Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Non-Illum Push Button Operator, White

  • Zoro #: G0120712
  • Mfr #: ZB5CA5

$23.59

  • Size: 22mm
  • Bezel Material: Double-Insulated Plastic
  • Legend: No legend
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #ZB5CA5 Specifications

  • Zoro #: G0120712
  • Mfr #: ZB5CA5
Size: 22mm Bezel Material: Double-Insulated Plastic
Legend: No legend Standards: EN/IEC 60947-1, EN/IEC 60947-5-1, UL, CSA, CE, RoHS
Head Material: Plastic Basic Material: Plastic
Action: Momentary Push NEMA Rating: 1, 2, 3, 4, 4X, 13
Type of Operator: Flush Button IP Rating: 66
Item: Push Button operator Color: Yellow
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Double-Insulated Plastic, Color Yellow, NEMA Rating 1, 2, 3, 4, 4X, 13, IP Rating 66, Legend No Legend, Standards EN/IEC 60947-1, EN/IEC 60947-5-1, UL, CSA, CE, RoHS

Technical Guides

Reviews of Schneider Electric #ZB5CA5