KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Push Button Operator, Yellow

SCHNEIDER ELECTRIC| Zoro #: G2305947| Mfr #: ZB4BA5

$9.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: Flush Button
IP Rating: 66
Action: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2305947 Mfr #: ZB4BA5
Type of Operator: Flush ButtonIP Rating: 66
Action: Momentary PushNEMA Rating: 1, 2, 3, 4, 4X, 13
Basic Material: MetalAccessory Group: B
Item: Push Button operatorSize: 22mm
Color: YellowHead Material: Aluminum-Zinc Alloy
Legend: No legendStandards: UL, CSA, CE, RoHS
Bezel Material: Chrome Die Cast AluminumCountry of Origin (subject to change): France

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Flush Button, Basic Material Metal, Head Material Aluminum-Zinc Alloy, Bezel Material Chrome Die Cast Aluminum, Color Yellow, NEMA Rating 1, 2, 3, 4, 4X, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, RoHS

Reviews