Non-Illum Selector Switch, 4P, Plastic, Blk

SCHNEIDER ELECTRIC| Zoro #: G2045495| Mfr #: 9001SKS88FBH2

$141.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Contact Rating: 10A @ 600VAC
Contact Form: 1NO/1NC
Type of Operator: Extended Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045495 Mfr #: 9001SKS88FBH2
Contact Rating: 10A @ 600VACContact Form: 1NO/1NC
Type of Operator: Extended LeverSize: 30mm
NEMA Contact Rating Designation: A600/Q600Key Removal: No Key
Switch Operation @ Position A: OOOXIP Rating: 65
Operator Head Material: PolycarbonateStandards: UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked
Color: BlackCam: H
NEMA Rating: 3, 3R, 4, 4X, 12, 13Position: 4
Switch Operation @ Position B: XOOOBasic Material: Plastic
Bezel Color: ChromeItem: Non-Illuminated Selector Switch
Switch Operation @ Position C: OOXOBezel Material: Plastic
Action: Maintained / Maintained / Maintained / MaintainedSwitch Operation @ Position D: OXOO
Country of Origin (subject to change): Mexico

Description

Non-Illuminated Selector Switch, 30mm, 4 Position, Maintained / Maintained / Maintained / Maintained Action, 1NO/1NC Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 3, 3R, 4, 4X, 12, 13, IP Rating 65, Cam H, Switch Operation @ Position A XOOO, Switch Operation @ Position B OOOX

Reviews