PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Non-Illum Selector Swtch, 16mm, 3 Pos, Keyd

SCHNEIDER ELECTRIC| Zoro #: G2249502| Mfr #: ZB6DGH

$32.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bezel Color: BlackAction: Maintained / Maintained / MaintainedPosition: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249502 Mfr #: ZB6DGH
Bezel Color: BlackAction: Maintained / Maintained / Maintained
Position: 3Switch Operation @ Position D: No Fourth Position
Operator Head Material: MetalBasic Material: Plastic
Size: 16mmIncludes: key
Cam: No CamType of Operator: Keyed
Key Removal: Any PositionKey Number: 200
Switch Operation @ Position A: OOItem: Non-Illuminated Selector Switch Operator
NEMA Rating: 4, 4X, 13Bezel Material: Plastic
Operator Color: BlackSwitch Operation @ Position C: XX
Switch Operation @ Position B: OXStandards: UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
IP Rating: 65Country of Origin (subject to change): France

Description

Non-Illuminated Selector Switch Operator, 16mm, 3 Position, Maintained / Maintained / Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Any Position, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Black, NEMA Rating 4, 4X, 13, IP Rating 65, Cam No Cam, Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked, Key Number 200, Includes Key

Reviews