Non-Illum Selector Swtch, 22mm, 2 Pos, Levr

SCHNEIDER ELECTRIC| Zoro #: G1651736| Mfr #: ZB4BD2

$16.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Key Number: No Key
Key Removal: No Key
Operator Head Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1651736 Mfr #: ZB4BD2
Key Number: No KeyKey Removal: No Key
Operator Head Material: PlasticIP Rating: 65
Action: Maintained / MaintainedNEMA Rating: 1, 2, 3, 4, 4x, 12, 13
Basic Material: MetalBezel Color: Chrome
Switch Operation @ Position A: OXItem: Non-Illuminated Selector Switch Operator
Operator Color: BlackSwitch Operation @ Position C: No Third Position
Size: 22mmPosition: 2
Bezel Material: ZincSwitch Operation @ Position D: No Fourth Position
Type of Operator: LeverSwitch Operation @ Position B: XO
Standards: UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE MarkedCam: No Cam
Country of Origin (subject to change): France

Description

Non-Illuminated Selector Switch Operator, 22mm, 2 Position, Maintained / Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Zinc, Bezel Color Chrome, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 65, Cam No Cam, Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked, Key Number No Key

Reviews