BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Non-Illum Selector Swtch, 30mm, 2 Pos

SCHNEIDER ELECTRIC| Zoro #: G1683482| Mfr #: 9001KQ11B

$57.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Position: 2Key Removal: No KeyItem: Non-Illuminated Selector Switch Operator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1683482 Mfr #: 9001KQ11B
Position: 2Key Removal: No Key
Item: Non-Illuminated Selector Switch OperatorStandards: UL
Type of Operator: StandardSize: 30mm
Color: BlackAction: Maintained / Momentary
Cam: Cam IncludedNEMA Rating: 4, 13
Country of Origin (subject to change): Mexico

Description

Non-Illuminated Selector Switch Operator, 30mm, 2 Position, Maintained / Momentary Action, Type of Operator Standard, Color Black, No Key Key Removal, NEMA Rating 4, 13, Cam Cam Included, Standards UL

Reviews