KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd

SCHNEIDER ELECTRIC| Zoro #: G1915864| Mfr #: 9001KS47K5

$121.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Key Number: E10
Includes: key
Key Removal: Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1915864 Mfr #: 9001KS47K5
Key Number: E10Includes: key
Key Removal: CenterOperator Head Material: Metal
IP Rating: 65Action: Maintained / Maintained / Maintained
NEMA Rating: 3, 3R, 4, 12, 13Basic Material: Metal
Bezel Color: ChromeSwitch Operation @ Position A: XOOX
Operator Color: ChromeItem: Non-Illuminated Selector Switch Operator
Switch Operation @ Position C: OXXOSize: 30mm
Position: 3Bezel Material: Metal
Switch Operation @ Position D: No Fourth PositionType of Operator: Keyed
Switch Operation @ Position B: OXOOStandards: UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked
Cam: GCountry of Origin (subject to change): Mexico

Description

Non-Illuminated Selector Switch Operator, 30mm, 3 Position, Maintained / Maintained / Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Center, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 3, 3R, 4, 12, 13, IP Rating 65, Cam G, Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked, Key Number E10, Includes Key

Reviews