Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd
  • Zoro #: G0287585
  • Mfr #: 9001KS501K5
$101.77
  • Switch Operation @ Position D: No Fourth Position
  • Type of Operator: Keyed
  • Operator Head Material: Metal
See full product details
This item ships free.

Schneider Electric #9001KS501K5 Specifications

  • Zoro #: G0287585
  • Mfr #: 9001KS501K5
Switch Operation @ Position D: No Fourth Position Type of Operator: Keyed
Operator Head Material: Metal Size: 30mm
Switch Operation @ Position A: OXOO Standards: UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked
Basic Material: Metal Action: Momentary / Maintained / Momentary
Bezel Color: Chrome Position: 3
NEMA Rating: 3, 3R, 4, 12, 13 Includes: key
Cam: L Item: Non-Illuminated Selector Switch Operator
Bezel Material: Metal Switch Operation @ Position C: OOXO
Key Number: E10 Switch Operation @ Position B: XOOX
IP Rating: 65 Key Removal: Center
Operator Color: Chrome Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Non-Illuminated Selector Switch Operator, 30mm, 3 Position, Momentary / Maintained / Momentary Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Center, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 3, 3R, 4, 12, 13, IP Rating 65, Cam L, Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked, Key Number E10, Includes Key

Reviews of Schneider Electric #9001KS501K5