Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd

SCHNEIDER ELECTRIC| Zoro #: G2216295| Mfr #: 9001KS62K5

$145.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 65
Key Removal: Center
Key Number: E10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2216295 Mfr #: 9001KS62K5
IP Rating: 65Key Removal: Center
Key Number: E10Size: 30mm
NEMA Rating: 3, 3R, 4, 12, 13Includes: key
Switch Operation @ Position C: OXXOOperator Color: Chrome
Switch Operation @ Position D: No Fourth PositionSwitch Operation @ Position B: OXOX
Item: Non-Illuminated Selector Switch OperatorAction: Momentary / Maintained / Maintained
Standards: UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE MarkedOperator Head Material: Metal
Type of Operator: KeyedBezel Color: Chrome
Basic Material: MetalBezel Material: Metal
Cam: BPosition: 3
Switch Operation @ Position A: XOOXCountry of Origin (subject to change): Mexico

Description

Non-Illuminated Selector Switch Operator, 30mm, 3 Position, Momentary / Maintained / Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Center, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 3, 3R, 4, 12, 13, IP Rating 65, Cam B, Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked, Key Number E10, Includes Key

Reviews