Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd
  • Zoro #: G0252515
  • Mfr #: 9001KS73K5
$150.48
  • NEMA Rating: 3, 3R, 4, 12, 13
  • Action: Maintained / Maintained / Momentary
  • Includes: key
See full product details
This item ships free.

Schneider Electric #9001KS73K5 Specifications

  • Zoro #: G0252515
  • Mfr #: 9001KS73K5
NEMA Rating: 3, 3R, 4, 12, 13 Action: Maintained / Maintained / Momentary
Includes: key Switch Operation @ Position A: XOXO
Basic Material: Metal Switch Operation @ Position C: OXOX
IP Rating: 65 Switch Operation @ Position B: OOOO
Cam: C Item: Non-Illuminated Selector Switch Operator
Operator Head Material: Metal Type of Operator: Keyed
Key Removal: Center Position: 3
Standards: UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked Size: 30mm
Bezel Material: Metal Switch Operation @ Position D: No Fourth Position
Bezel Color: Chrome Key Number: E10
Operator Color: Chrome Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Non-Illuminated Selector Switch Operator, 30mm, 3 Position, Maintained / Maintained / Momentary Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Center, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 3, 3R, 4, 12, 13, IP Rating 65, Cam C, Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked, Key Number E10, Includes Key

Reviews of Schneider Electric #9001KS73K5