Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd

SCHNEIDER ELECTRIC| Zoro #: G2373296| Mfr #: 9001KS76K5

$151.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bezel Color: ChromeAction: Maintained / Maintained / MomentaryPosition: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2373296 Mfr #: 9001KS76K5
Bezel Color: ChromeAction: Maintained / Maintained / Momentary
Position: 3Switch Operation @ Position D: No Fourth Position
Operator Head Material: MetalBasic Material: Metal
Size: 30mmIncludes: key
Cam: FType of Operator: Keyed
Key Removal: CenterKey Number: E10
Switch Operation @ Position A: XOOOItem: Non-Illuminated Selector Switch Operator
NEMA Rating: 3, 3R, 4, 12, 13Bezel Material: Metal
Operator Color: ChromeSwitch Operation @ Position C: OXOX
Switch Operation @ Position B: OOXOStandards: UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked
IP Rating: 65Country of Origin (subject to change): Mexico

Description

Non-Illuminated Selector Switch Operator, 30mm, 3 Position, Maintained / Maintained / Momentary Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Center, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 3, 3R, 4, 12, 13, IP Rating 65, Cam F, Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked, Key Number E10, Includes Key

Reviews