Non-Illum Selector Swtch, 30mm, 3 Pos, Levr

SCHNEIDER ELECTRIC| Zoro #: G2361992| Mfr #: 9001KS57B

$68.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Metal
Item: Non-Illuminated Selector Switch Operator
Type of Operator: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2361992 Mfr #: 9001KS57B
Basic Material: MetalItem: Non-Illuminated Selector Switch Operator
Type of Operator: LeverStandards: UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked
Switch Operation @ Position C: OXXOBezel Color: Chrome
Operator Color: BlackCam: G
Key Number: No KeyKey Removal: No Key
Operator Head Material: PlasticIP Rating: 65
Bezel Material: MetalNEMA Rating: 3, 3R, 4, 12, 13
Action: Momentary / Maintained / MomentarySwitch Operation @ Position D: No Fourth Position
Switch Operation @ Position A: XOOXSwitch Operation @ Position B: OXOO
Size: 30mmPosition: 3
Country of Origin (subject to change): Mexico

Description

Non-Illuminated Selector Switch Operator, 30mm, 3 Position, Momentary / Maintained / Momentary Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 3, 3R, 4, 12, 13, IP Rating 65, Cam G, Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked, Key Number No Key

Reviews