Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Non-Illum Selector Swtch, 30mm, 3 Pos, Levr

  • Zoro #: G0419054
  • Mfr #: 9001KS67B
Schneider Electric Non-Illum Selector Swtch, 30mm, 3 Pos, Levr 9001KS67B
Schneider Electric Non-Illum Selector Swtch, 30mm, 3 Pos, Levr 9001KS67B
$61.27
  • Item: Non-Illuminated Selector Switch Operator
  • Size: 30 mm
  • Basic Material: Metal
See full product details
Orders over $75 ship free.

Schneider Electric #9001KS67B Specifications

  • Zoro #: G0419054
  • Mfr #: 9001KS67B
Item: Non-Illuminated Selector Switch Operator Size: 30 mm
Basic Material: Metal Type of Operator: Lever
Action: Momentary / Maintained / Maintained Cam: G
Operator Head Material: Plastic Operator Color: Black
NEMA Rating: 12, 13, 3, 3R, 4 Bezel Material: Metal
Position: 3 Key Removal: No Key
Bezel Color: Chrome Key Number: No Key
IP Rating: 65 Switch Operation @ Position B: OOXO
Switch Operation @ Position C: OXOX Standards: CE Marked, CSA Certified File Number LR24590 Class 3211-03, UL Listed File Number E78403 CCN NKCR
Switch Operation @ Position D: No Fourth Position Switch Operation @ Position A: XOOO
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Non-Illuminated Selector Switch Operator, 30 mm, 3 Position, Momentary / Maintained / Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating 65, Cam G, Standards CE Marked, CSA Certified File Number LR24590 Class 3211-03, UL Listed File Number E78403 CCN NKCR, Key Number No Key

Reviews of Schneider Electric #9001KS67B