*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Selector Swtch, 30mm, 3 Pos, Levr

SCHNEIDER ELECTRIC| Zoro #: G1944817| Mfr #: 9001KS69B

$67.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Key Number: No Key
Key Removal: No Key
Operator Head Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1944817 Mfr #: 9001KS69B
Key Number: No KeyKey Removal: No Key
Operator Head Material: PlasticIP Rating: 65
Action: Momentary / Maintained / MaintainedNEMA Rating: 3, 3R, 4, 12, 13
Basic Material: MetalBezel Color: Chrome
Switch Operation @ Position A: XOXOItem: Non-Illuminated Selector Switch Operator
Operator Color: BlackSwitch Operation @ Position C: OXXO
Size: 30mmPosition: 3
Bezel Material: MetalSwitch Operation @ Position D: No Fourth Position
Type of Operator: LeverSwitch Operation @ Position B: OXOX
Standards: UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE MarkedCam: J
Country of Origin (subject to change): Mexico

Description

Non-Illuminated Selector Switch Operator, 30mm, 3 Position, Momentary / Maintained / Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 3, 3R, 4, 12, 13, IP Rating 65, Cam J, Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked, Key Number No Key

Reviews