BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Non-Illum Selector Swtch, 30mm, 3 Pos, Levr

SCHNEIDER ELECTRIC| Zoro #: G1435305| Mfr #: 9001KS76B

$60.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bezel Color: ChromeAction: Maintained / Maintained / MomentaryPosition: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1435305 Mfr #: 9001KS76B
Bezel Color: ChromeAction: Maintained / Maintained / Momentary
Position: 3Switch Operation @ Position D: No Fourth Position
Operator Head Material: PlasticBasic Material: Metal
Size: 30mmCam: F
Type of Operator: LeverKey Removal: No Key
Key Number: No KeySwitch Operation @ Position A: XOOO
Item: Non-Illuminated Selector Switch OperatorNEMA Rating: 3, 3R, 4, 12, 13
Bezel Material: MetalOperator Color: Black
Switch Operation @ Position C: OXOXSwitch Operation @ Position B: OOXO
Standards: UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE MarkedIP Rating: 65
Country of Origin (subject to change): Mexico

Description

Non-Illuminated Selector Switch Operator, 30mm, 3 Position, Maintained / Maintained / Momentary Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 3, 3R, 4, 12, 13, IP Rating 65, Cam F, Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked, Key Number No Key

Reviews