SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Non-Illum Selector Swtch, Cam C, Metal, 10A

SCHNEIDER ELECTRIC| Zoro #: G0410234| Mfr #: 9001KS43FBH1

$89.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Switch Operation @ Position A: OXColor: BlackSwitch Operation @ Position D: No Fourth Position
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410234 Mfr #: 9001KS43FBH1
Switch Operation @ Position A: OXColor: Black
Switch Operation @ Position D: No Fourth PositionSize: 30mm
Bezel Material: Zinc Die CastAction: Maintained / Maintained / Maintained
IP Rating: 65NEMA Rating: 3, 3R, 4, 12, 13
Standards: UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE MarkedContact Form: 1NO/1NC
Basic Material: MetalBezel Color: Chrome
Item: Non-Illuminated Selector SwitchSwitch Operation @ Position C: XO
Type of Operator: Extended LeverNEMA Contact Rating Designation: A600/Q600
Switch Operation @ Position B: OOCam: C
Key Removal: No KeyOperator Head Material: Polycarbonate
Position: 3Contact Rating: 10A @ 600VAC
Country of Origin (subject to change): Mexico

Description

Non-Illuminated Selector Switch, 30mm, 3 Position, Maintained / Maintained / Maintained Action, 1NO/1NC Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Metal, Bezel Material Zinc Die Cast, Bezel Color Chrome, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 3, 3R, 4, 12, 13, IP Rating 65, Cam C, Switch Operation @ Position A XO, Switch Operation @ Position B OO

Reviews