DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever

SCHNEIDER ELECTRIC| Zoro #: G2140126| Mfr #: 9001SKS34BH13

$117.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Plastic
NEMA Contact Rating Designation: A600/Q600
Switch Operation @ Position A: XO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140126 Mfr #: 9001SKS34BH13
Basic Material: PlasticNEMA Contact Rating Designation: A600/Q600
Switch Operation @ Position A: XOIP Rating: 65
Switch Operation @ Position C: No Third PositionKey Removal: No Key
Bezel Material: PlasticType of Operator: Lever
Contact Form: 1NO/1NCBezel Color: Chrome
Cam: DStandards: UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked
Switch Operation @ Position B: OXOperator Head Material: Polycarbonate
Color: BlackNEMA Rating: 3, 3R, 4, 4X, 12, 13
Action: Maintained / MomentaryContact Rating: 10A @ 600VAC
Item: Non-Illuminated Selector SwitchSize: 30mm
Position: 2Switch Operation @ Position D: No Fourth Position
Country of Origin (subject to change): Mexico

Description

Non-Illuminated Selector Switch, 30mm, 2 Position, Maintained / Momentary Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 3, 3R, 4, 4X, 12, 13, IP Rating 65, Cam D, Switch Operation @ Position A OX, Switch Operation @ Position B XO

Reviews