KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Selectr Swtch, 30mm, 3 Pos

SCHNEIDER ELECTRIC| Zoro #: G1307975| Mfr #: 9001KS76

$58.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Key Number: No Key
Key Removal: No Key
Operator Head Material: No Operator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1307975 Mfr #: 9001KS76
Key Number: No KeyKey Removal: No Key
Operator Head Material: No OperatorIP Rating: 65
Action: Maintained / Maintained / MomentaryNEMA Rating: 3, 3R, 4, 12, 13
Basic Material: MetalBezel Color: Chrome
Switch Operation @ Position A: XOOOItem: Non-Illuminated Selector Switch Operator
Operator Color: No OperatorSwitch Operation @ Position C: OXOX
Size: 30mmPosition: 3
Bezel Material: MetalSwitch Operation @ Position D: No Fourth Position
Type of Operator: Operator Not IncludedSwitch Operation @ Position B: OOXO
Standards: UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE MarkedCam: F
Country of Origin (subject to change): Mexico

Description

Non-Illuminated Selector Switch Operator, 30mm, 3 Position, Maintained / Maintained / Momentary Action, Operator Not Included Type of Operator, Operator Color No Operator, Key Removal No Key, Operator Head Material No Operator, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 3, 3R, 4, 12, 13, IP Rating 65, Cam F, Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked, Key Number No Key

Reviews