Non-Illum Selectr Swtch, 30mm, 3 Pos

SCHNEIDER ELECTRIC| Zoro #: G0991085| Mfr #: 9001KS79

$64.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bezel Color: ChromeAction: Maintained / Maintained / MomentaryPosition: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0991085 Mfr #: 9001KS79
Bezel Color: ChromeAction: Maintained / Maintained / Momentary
Position: 3Switch Operation @ Position D: No Fourth Position
Operator Head Material: No OperatorBasic Material: Metal
Size: 30mmCam: J
Type of Operator: Operator Not IncludedKey Removal: No Key
Key Number: No KeySwitch Operation @ Position A: XOXO
Item: Non-Illuminated Selector Switch OperatorNEMA Rating: 3, 3R, 4, 12, 13
Bezel Material: MetalOperator Color: No Operator
Switch Operation @ Position C: OXXOSwitch Operation @ Position B: OXOX
Standards: UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE MarkedIP Rating: 65
Country of Origin (subject to change): Mexico

Description

Non-Illuminated Selector Switch Operator, 30mm, 3 Position, Maintained / Maintained / Momentary Action, Operator Not Included Type of Operator, Operator Color No Operator, Key Removal No Key, Operator Head Material No Operator, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 3, 3R, 4, 12, 13, IP Rating 65, Cam J, Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked, Key Number No Key

Reviews