Non-Illum Selectr Swtch, 30mm, 3 Pos

SCHNEIDER ELECTRIC| Zoro #: G1397277| Mfr #: 9001SKS401

$37.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bezel Color: BlackAction: Maintained / Maintained / MaintainedPosition: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397277 Mfr #: 9001SKS401
Bezel Color: BlackAction: Maintained / Maintained / Maintained
Position: 3Switch Operation @ Position D: No Fourth Position
Operator Head Material: No OperatorBasic Material: Plastic
Size: 30mmCam: L
Type of Operator: Operator Not IncludedKey Removal: No Key
Key Number: No KeySwitch Operation @ Position A: OXOO
Item: Non-Illuminated Selector Switch OperatorNEMA Rating: 3, 3R, 4, 4X, 12, 13
Bezel Material: PlasticOperator Color: No Operator
Switch Operation @ Position C: OOXOSwitch Operation @ Position B: XOOX
Standards: UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE MarkedIP Rating: 65
Country of Origin (subject to change): Mexico

Description

Non-Illuminated Selector Switch Operator, 30mm, 3 Position, Maintained / Maintained / Maintained Action, Operator Not Included Type of Operator, Operator Color No Operator, Key Removal No Key, Operator Head Material No Operator, Bezel Material Plastic, Bezel Color Black, NEMA Rating 3, 3R, 4, 4X, 12, 13, IP Rating 65, Cam L, Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked, Key Number No Key

Reviews