SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Non-Illum Selectr Swtch, 30mm, 3 Pos, Coin

SCHNEIDER ELECTRIC| Zoro #: G2443506| Mfr #: 9001KS42TB

$47.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bezel Color: ChromeAction: Maintained / Maintained / MaintainedPosition: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443506 Mfr #: 9001KS42TB
Bezel Color: ChromeAction: Maintained / Maintained / Maintained
Position: 3Switch Operation @ Position D: No Fourth Position
Operator Head Material: PlasticBasic Material: Metal
Size: 30mmIncludes: key
Cam: BType of Operator: Coin Slot
Key Removal: No KeyKey Number: E10
Switch Operation @ Position A: XOOXItem: Non-Illuminated Selector Switch Operator
NEMA Rating: 3, 3R, 4, 12, 13Bezel Material: Metal
Operator Color: BlackSwitch Operation @ Position C: OXXO
Switch Operation @ Position B: OXOXStandards: UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked
IP Rating: 65Country of Origin (subject to change): Mexico

Description

Non-Illuminated Selector Switch Operator, 30mm, 3 Position, Maintained / Maintained / Maintained Action, Coin Slot Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 3, 3R, 4, 12, 13, IP Rating 65, Cam B, Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked, Key Number E10, Includes Key

Reviews