Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr

  • Zoro #: G0951255
  • Mfr #: 9001SKS42FB
$48.99
  • NEMA Rating: 12, 13, 3, 3R, 4, 4X
  • Key Number: No Key
  • Bezel Material: Plastic
See full product details
Orders over $75 ship free.

Schneider Electric #9001SKS42FB Specifications

  • Zoro #: G0951255
  • Mfr #: 9001SKS42FB
NEMA Rating: 12, 13, 3, 3R, 4, 4X Key Number: No Key
Bezel Material: Plastic Switch Operation @ Position D: No Fourth Position
Item: Non-Illuminated Selector Switch Operator Position: 3
IP Rating: 65 Operator Head Material: Plastic
Switch Operation @ Position C: OXXO Switch Operation @ Position B: OXOX
Type of Operator: Extended Lever Switch Operation @ Position A: XOOX
Basic Material: Plastic Bezel Color: Black
Size: 30 mm Key Removal: No Key
Standards: CE Marked, CSA Certified File Number LR24590 Class 3211-03, UL Listed File Number E78403 CCN NKCR Operator Color: Black
Action: Maintained / Maintained / Maintained Cam: B
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Non-Illuminated Selector Switch Operator, 30mm, 3 Position, Maintained / Maintained / Maintained Action, Extended Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 3, 3R, 4, 4X, 12, 13, IP Rating 65, Cam B, Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked, Key Number No Key

Reviews of Schneider Electric #9001SKS42FB