KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever

SCHNEIDER ELECTRIC| Zoro #: G1085104| Mfr #: 9001KS63BH1

$109.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operator Head Material: Polycarbonate
Action: Momentary / Maintained / Maintained
Bezel Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1085104 Mfr #: 9001KS63BH1
Operator Head Material: PolycarbonateAction: Momentary / Maintained / Maintained
Bezel Color: BlackBasic Material: Metal
Switch Operation @ Position A: OXItem: Non-Illuminated Selector Switch
Switch Operation @ Position C: XOPosition: 3
Bezel Material: Zinc Die CastSwitch Operation @ Position D: No Fourth Position
Contact Form: 1NO/1NCContact Rating: 10A @ 600VAC
Color: BlackSwitch Operation @ Position B: OO
Key Removal: No KeyIP Rating: 65
NEMA Rating: 3, 3R, 4, 12, 13NEMA Contact Rating Designation: A600/Q600
Size: 30mmType of Operator: Lever
Standards: UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE MarkedCam: C
Country of Origin (subject to change): Mexico

Description

Non-Illuminated Selector Switch, 30mm, 3 Position, Momentary / Maintained / Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Metal, Bezel Material Zinc Die Cast, Bezel Color Black, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 3, 3R, 4, 12, 13, IP Rating 65, Cam C, Switch Operation @ Position A XO, Switch Operation @ Position B OO

Reviews