HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever

SCHNEIDER ELECTRIC| Zoro #: G1862524| Mfr #: 9001SKS63BH1

$122.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Plastic
NEMA Contact Rating Designation: A600/Q600
Switch Operation @ Position A: OX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1862524 Mfr #: 9001SKS63BH1
Basic Material: PlasticNEMA Contact Rating Designation: A600/Q600
Switch Operation @ Position A: OXIP Rating: 65
Switch Operation @ Position C: XOKey Removal: No Key
Bezel Material: PlasticType of Operator: Lever
Contact Form: 1NO/1NCBezel Color: Chrome
Cam: CStandards: UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked
Switch Operation @ Position B: OOOperator Head Material: Polycarbonate
Color: BlackNEMA Rating: 3, 3R, 4, 4X, 12, 13
Action: Momentary / Maintained / MaintainedContact Rating: 10A @ 600VAC
Item: Non-Illuminated Selector SwitchSize: 30mm
Position: 3Switch Operation @ Position D: No Fourth Position
Country of Origin (subject to change): Mexico

Description

Non-Illuminated Selector Switch, 30mm, 3 Position, Momentary / Maintained / Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 3, 3R, 4, 4X, 12, 13, IP Rating 65, Cam C, Switch Operation @ Position A OX, Switch Operation @ Position B OO

Reviews