KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illuminated Push Button, 22mm, Metal

SCHNEIDER ELECTRIC| Zoro #: G1645384| Mfr #: XB4BA4322

$36.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: Flush Button
IP Rating: 65
Action: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645384 Mfr #: XB4BA4322
Type of Operator: Flush ButtonIP Rating: 65
Action: Momentary PushNEMA Rating: 1, 2, 3, 4, 4x, 12, 13
Terminal Connection: Pressure PlateNEMA Contact Rating Designation: A600/Q600
Bezel: Chrome Plated MetalItem: Non-Illuminated Push Button
Size: 22mmLegend/Background Color: White/Red
Head Material: MetalLegend: O
Contact Form: 1NCContact Rating: 10A @ 600VAC
Color: RedMaterial: metal
Number of Operators: 1Standards: UL, CSA, CE, IEC
Country of Origin (subject to change): France

Description

Non-Illuminated Push Button, 22mm, Momentary Push Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Metal, Color Red, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, IP Rating 65, Legend O, Legend/Background Color White/Red, Standards UL, CSA, CE, IEC, Terminal Connection Pressure Plate, Material Metal

Reviews