KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illuminated Push Button, 30mm, Black

SCHNEIDER ELECTRIC| Zoro #: G1461704| Mfr #: 9001KR25BH6

$106.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 66
Size: 30mm
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1461704 Mfr #: 9001KR25BH6
IP Rating: 66Size: 30mm
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13Legend: No legend
NEMA Contact Rating Designation: A600/Q600Bezel: Chrome Plated Zinc Die Cast
Color: BlackMaterial: metal
Head Material: PlasticNumber of Operators: 1
Item: Non-Illuminated Push ButtonAction: Momentary Push
Standards: UL, CSA, CEType of Operator: 57mm Mushroom Head
Terminal Connection: Pressure PlateContact Rating: 10A @ 600VAC
Contact Form: 1NCCountry of Origin (subject to change): Mexico

Description

Pushbutton, Non-Illuminated, Heavy Duty, Color Black, Action Momentary, Size 30mm, Material of Construction Chrome Plated, Zinc Die-Cast, NEMA Rating 4 and 13, Contact Type 1NC, Voltage 600, Amps 10, AC Rated A600, DC Rated Q600, Operation Direct Acting, Shape Round, Head 2 1/4 In Plastic Mushroom Head, Use with Contact Block G2671277 (Included), Standards UL,CSA, CE

Reviews