BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Non-Illuminated Push Button, 30mm, Black

SCHNEIDER ELECTRIC| Zoro #: G0890197| Mfr #: 9001KR2BH13

$51.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Finger-Safe TerminalsLegend: No legendStandards: UL, CSA, CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0890197 Mfr #: 9001KR2BH13
Features: Finger-Safe TerminalsLegend: No legend
Standards: UL, CSA, CEType of Operator: Extended Button
Terminal Connection: Pressure PlateBezel: Chrome Plated Zinc Die Cast
IP Rating: 66Size: 30mm
NEMA Contact Rating Designation: A600/Q600Number of Operators: 1
Action: Momentary PushMaterial: metal
Item: Non-Illuminated Push ButtonContact Rating: 10A @ 600VAC
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13Contact Form: 1NO/1NC
Head Material: MetalColor: Black
Country of Origin (subject to change): Mexico

Description

Non-Illuminated Push Button, 30mm, Momentary Push Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Features Finger-Safe Terminals, Material Metal

Reviews