KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illuminated Push Button, 30mm, Black

SCHNEIDER ELECTRIC| Zoro #: G1095674| Mfr #: 9001KR2BH5

$42.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: Extended Button
IP Rating: 66
Action: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1095674 Mfr #: 9001KR2BH5
Type of Operator: Extended ButtonIP Rating: 66
Action: Momentary PushNEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13
Terminal Connection: Pressure PlateNEMA Contact Rating Designation: A600/Q600
Bezel: Chrome Plated Zinc Die CastItem: Non-Illuminated Push Button
Size: 30mmHead Material: Metal
Legend: No legendFeatures: Finger-Safe Terminals
Contact Form: 1NOContact Rating: 10A @ 600VAC
Color: BlackMaterial: metal
Number of Operators: 1Standards: UL, CSA, CE
Country of Origin (subject to change): Mexico

Description

Pushbutton, Non-Illuminated, Heavy Duty, Color Black, Action Momentary, Size 30mm, Material of Construction Chrome Plated, Zinc Die-Cast, NEMA Rating 4 and 13, Contact Type 1NO, Voltage 600, Amps 10, AC Rated A600, DC Rated Q600, Operation Direct Acting, Shape Round, Head Extended Guard, Use with Contact Block G2867234 (Included), Standards UL,CSA, CE

Reviews