Non-Illuminated Push Button, 30mm, Black

SCHNEIDER ELECTRIC| Zoro #: G2249633| Mfr #: 9001KR3BH6

$55.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend: No legend
Head Material: Metal
NEMA Contact Rating Designation: A600/Q600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249633 Mfr #: 9001KR3BH6
Legend: No legendHead Material: Metal
NEMA Contact Rating Designation: A600/Q600Type of Operator: Extended Button
Material: metalNumber of Operators: 1
Terminal Connection: Pressure PlateNEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13
Standards: UL, CSA, CEColor: Black
IP Rating: 66Bezel: Chrome Plated Zinc Die Cast
Action: Momentary PushContact Rating: 10A @ 600VAC
Item: Non-Illuminated Push ButtonSize: 30mm
Contact Form: 1NCCountry of Origin (subject to change): Mexico

Description

Non-Illuminated Push Button, 30mm, Momentary Push Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Metal

Reviews