Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Non-Illuminated Push Button, 30mm, Green
  • Zoro #: G0294034
  • Mfr #: 9001KR2GH6
$48.71
  • Size: 30mm
  • NEMA Contact Rating Designation: A600/Q600
  • Contact Form: 1NC
See full product details
Orders over $50 ship free.

Schneider Electric #9001KR2GH6 Specifications

  • Zoro #: G0294034
  • Mfr #: 9001KR2GH6
Size: 30mm NEMA Contact Rating Designation: A600/Q600
Contact Form: 1NC Basic Material: Metal
Item: Non-Illuminated Push Button Material: metal
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13 Legend: No legend
Type of Operator: Extended Button Color: Green
IP Rating: 66 Head Material: Metal
Terminal Connection: Pressure Plate Bezel: Chrome Plated Zinc Die Cast
Action: Momentary Push Contact Rating: 10A @ 600VAC
Number of Operators: 1 Standards: UL, CSA, CE
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Non-Illuminated Push Button, 30mm, Momentary Push Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Metal

Reviews of Schneider Electric #9001KR2GH6