KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illuminated Push Button, 30mm, Green

SCHNEIDER ELECTRIC| Zoro #: G1514046| Mfr #: 9001KR3GH6

$55.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type of Operator: Extended Button
IP Rating: 66
Action: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1514046 Mfr #: 9001KR3GH6
Type of Operator: Extended ButtonIP Rating: 66
Action: Momentary PushNEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13
Terminal Connection: Pressure PlateNEMA Contact Rating Designation: A600/Q600
Bezel: Chrome Plated Zinc Die CastItem: Non-Illuminated Push Button
Size: 30mmHead Material: Metal
Legend: No legendContact Form: 1NC
Contact Rating: 10A @ 600VACColor: Green
Material: metalNumber of Operators: 1
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

Pushbutton, Non-Illuminated, Heavy Duty, Color Green, Action Momentary, Size 30mm, Material of Construction Chrome Plated, Zinc Die-Cast, NEMA Rating 4 and 13, Contact Type 1NC, Voltage 600, Amps 10, AC Rated A600, DC Rated Q600, Operation Direct Acting, Shape Round, Head No Guard, Use with Contact Block G2671277 (Included), Standards UL,CSA, CE

Reviews